Apply to be a TradeMaster!
High Flow Series Filter Cartridge HF25, 5615201, 1 um NOM, 1.5 gpm, 10000 gal

High Flow Series Filter Cartridge HF25, 5615201, 1 um NOM, 1.5 gpm, 10000 gal

Brand:
Solventum
SKU:
5615201
Rating:
(0)
Q&A:
(0)
High Flow Series Filter Cartridge HF25, 5615201, 1 um NOM, 1.5 gpm, 10000 gal
$87.40 each
In Stock
In Stock
Get 12 Tue, Aug 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

3M Drinking Water Filtration is Now Part of Solventum


High Flow Series Filter Cartridge HF25, 5615201, 1 um NOM, 1.5 gpm, 10000 gal

Features:
  • Provides consistent quality water
  • Reduces particulate and chlorine taste and odor from incoming water
  • Integrated Membrane Pre-Activated Carbon Technology ("I.M.P.A.C.T.") filtration media combines a membrane with a premium activated carbon block to help provide excellent throughput and cartridge life
  • Sanitary Quick Change (SQC) encapsulated cartridge design allows for fast and easy cartridge change-outs without the need for a filter wrench
  • Santoprene gaskets on both ends help provide sealing within housings, which helps to prevent bypass of unfiltered water
  • Materials are FDA CFR-21 compliant

Specs

Micron Rating:

1

Flow Rate (GPM):

1.5

Reduction Claim:

Odor

Chlorine

Nominal Micron Rating:

1

Product Type:

Replacement Cartridge

Service Life:

10,000 Gallons