Apply to be a TradeMaster!
Main product image of ICE140-S High Flow Series Filtration System for Commercial Ice Machines w/ Valve-in-Head Design
Magnifying glass
Hover image to zoom

ICE140-S High Flow Series Filtration System for Commercial Ice Machines w/ Valve-in-Head Design

Brand:
Solventum
SKU:
5616203
Rating:
(0)
Q&A:
(0)
ICE140-S High Flow Series Filtration System for Commercial Ice Machines w/ Valve-in-Head Design
Magnifying glass
Hover image to zoom
$256.69 each
Backorder
Backorder
Get it Fri, Sep 18 - Fri, Oct 16
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Max Pressure (PSI)
125 MAX PSI
Product Highlight: Inlet Size
3/8"
Product Highlight: Outlet Size
3/8"
Product Highlight: Connection Type
FNPT Connection
Product Highlight: Height
14-7/8"
Product Highlight: Diameter (Inches)
4-1/2" Diameter

Description

3M Drinking Water Filtration is Now Part of Solventum


The 3M™ Water Filtration Products High Flow Series (-S) model filter system provide Recipe Quality Water™ for commercial ice machines and commercial steam tables by reducing the effects of sediment*, chlorine taste and odor and scale* while helping you protect your equipment.

This High Flow Series (-S) line of filter cartridges are sanitary by design, requiring no physical contact with the filter media during cartridge change-out. Our Sanitary Quick Change (SQC) feature allows for fast and easy cartridge change-outs without the need for a filter wrench. Other smart design details include our integral mounting bracket with keyhole cut out design, which helps add stability and provides less stress on plumbing lines when mounted to a wall or adjacent piece of equipment.

Features:
  • Provides consistent quality water for commercial ice machines and commercial steam tables by reducing sediment*, chlorine taste and odor and scale*
  • Enhances water clarity for visually appealing iced beverages
  • Protects equipment from sediment*, chlorine and scale*
  • Reduces chlorine and corrosion potential and helps extend equipment life
  • Reduces calcium and magnesium formation as hard scale* for reduced downtime and unscheduled maintenance
  • Sanitary Quick Change (SQC) encapsulated cartridge design allows for fast and easy change-outs
  • Integrated Membrane Pre-Activated Carbon Technology (“I.M.P.A.C.T”) provides superior cartridge life for models HF90-S, HF60-S, HF60-CLS, and HF40-SFilter cartridges are o-ring seal type
  • Cartridge body is constructed from glass-filled polypropylene
  • Cartridges are sanitary in design, requiring no contact with the filter media during cartridge change-out
  • Filter cartridges require no pre-activation

Specs

Product Type:

Filtration System

Type:

Refrigerator/Ice Maker

Application:

Food Service

Commercial

Flow Rate (GPM):

2.1

Max Pressure (PSI):

125

Micron Rating:

0.2

Replacement Cartridge:

HF40-S

Cartridge Life:

1 Year

Service Life:

25,000 Gallons

Max Water Temp (°F):

100°F

Inlet Size:

3/8"

Outlet Size:

3/8"

Connection Type:

FNPT

Height:

14-7/8"

Diameter (Inches):

4-1/2"

Reduction Claim:

Bacteriostatic

Sediment

Cryptosporidium parvum Oocysts

Chlorine Taste & Odor (CTO)

Scale

Bacteria

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy