Apply to be a TradeMaster!
High Flow Cold Beverage Water Filter BEV160, 5616301, 0.2 um NOM, 3.34 gpm, 35000 gal

High Flow Cold Beverage Water Filter BEV160, 5616301, 0.2 um NOM, 3.34 gpm, 35000 gal

Brand:
Solventum
SKU:
5616301
Rating:
(0)
Q&A:
(0)
High Flow Cold Beverage Water Filter BEV160, 5616301, 0.2 um NOM, 3.34 gpm, 35000 gal
$443.93 each
Out of Stock
Out of Stock
Get it Tue, Oct 27 - Tue, Nov 3
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
3M Drinking Water Filtration is Now Part of Solventum


High Flow Series Cold Beverage Water Filtration System BEV160, 5616301, 0.2 um NOM, 3.34 gpm, 35000 gal

Features:
  • Provides consistent high quality water
  • Reduces particulate, chlorine taste and odor, cyst, and bacteria from incoming water
  • Integrated Membrane Pre-Activated Carbon Technology ("I.M.P.A.C.T.") filtration media combines a membrane with a premium activated carbon block to help provide excellent throughput and cartridge life
  • Sanitary Quick Change (SQC) encapsulated cartridge design allows for fast and easy cartridge change-outs without the need for a filter wrench
  • Valve-in-head design
  • For use in single high flow carbonator dispensers in cold beverage applications

Specs

–
Flow Rate (GPM):

3.34

Product Type:

Filtration System

Micron Rating:

0.2

Nominal Micron Rating:

0.2

Reduction Claim:

Chlorine

Bacteria

Odor

Service Life:

35,000 Gallons

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy