Apply to be a TradeMaster!
High Flow Cold Beverage Water Filtration System BEV190, 5616401, 0.2 um NOM, 5 gpm, 54000 gal

High Flow Cold Beverage Water Filtration System BEV190, 5616401, 0.2 um NOM, 5 gpm, 54000 gal

Brand:
Solventum
SKU:
5616401
Rating:
(0)
Q&A:
(0)
High Flow Cold Beverage Water Filtration System BEV190, 5616401, 0.2 um NOM, 5 gpm, 54000 gal
$573.99 each
Out of Stock
Out of Stock
Get it Tue, Oct 27 - Tue, Nov 3
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
3M Drinking Water Filtration is Now Part of Solventum


High Flow Series Cold Beverage Water Filtration System BEV190, 5616401, 0.2 um NOM, 5 gpm, 54000 gal

Features:
  • Provides consistent high quality water
  • Reduces particulate, chlorine taste and odor, cyst, and bacteria from incoming water
  • Integrated Membrane Pre-Activated Carbon Technology ("I.M.P.A.C.T.") filtration media combines a membrane with a premium activated carbon block to help provide excellent throughput and cartridge life
  • Sanitary Quick Change (SQC) encapsulated cartridge design allows for fast and easy cartridge change-outs without the need for a filter wrench
  • Valve-in-head design
  • For use in single high flow carbonator dispensers in cold beverage applications

Specs

–
Nominal Micron Rating:

0.2

Flow Rate (GPM):

5

Reduction Claim:

Odor

Chlorine

Bacteria

Product Type:

Filtration System

Service Life:

54,000 Gallons

Micron Rating:

0.2

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy