Apply to be a TradeMaster!
High Flow Series System for Ice Applications ICE260-S, 5624503, 0.2 um NOM, 6.68 gpm, 70000 gal

High Flow Series System for Ice Applications ICE260-S, 5624503, 0.2 um NOM, 6.68 gpm, 70000 gal

Brand:
Solventum
SKU:
5624503
Rating:
(0)
Q&A:
(0)
High Flow Series System for Ice Applications ICE260-S, 5624503, 0.2 um NOM, 6.68 gpm, 70000 gal
$1,261.95 each
Out of Stock
Out of Stock
Get it Wed, Sep 2 - Thu, Sep 10
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

3M Drinking Water Filtration is Now Part of Solventum


High Flow Series System for Ice Applications ICE260-S, 5624503, 0.2 um NOM, 6.68 gpm, 70000 gal

Features:
  • Provides consistent high quality water
  • Reduces particulate, chlorine taste and odor, cyst, and bacteria¹ from incoming water
  • Built-in scale inhibition can help to prevent the potentially harmful effects of scale build-up on equipment
  • Integrated Membrane Pre-Activated Carbon Technology ("I.M.P.A.C.T.") filtration media combines a membrane with a premium activated carbon block to help provide excellent throughput and cartridge life
  • Valve-in-head design
  • Sanitary Quick Change (SQC) encapsulated cartridge design allows for fast and easy cartridge change-outs without the need for a filter wrench

Specs

Reduction Claim:

Bacteria

Odor

Chlorine

Service Life:

70000 Gallons

Micron Rating:

0.2

Product Type:

Filtration System

Flow Rate (GPM):

6.68

Nominal Micron Rating:

0.2

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy