Apply to be a TradeMaster!
Dual Port 260 Series Water Filtration System DP260, 5625501, 0.2 um NOM, 6.68 gpm, 70000 gal

Dual Port 260 Series Water Filtration System DP260, 5625501, 0.2 um NOM, 6.68 gpm, 70000 gal

Brand:
Solventum
SKU:
5625501
Rating:
(0)
Q&A:
(0)
Dual Port 260 Series Water Filtration System DP260, 5625501, 0.2 um NOM, 6.68 gpm, 70000 gal
$1,466.46 each
In Stock
In Stock
Get 4 Tue, Oct 13
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
3M Drinking Water Filtration is Now Part of Solventum


Dual Port 260 Series Water Filtration System DP260, 5625501, 0.2 um NOM, 6.68 gpm, 70000 gal

Features:
  • Provides consistent quality water
  • Reduces particulate, chloramines, and chlorine taste and odor from incoming water
  • Built-in scale inhibition can help to prevent the potentially harmful effects of scale build-up on equipment
  • Dual Port system is engineered to provide high flow rates, high capacities, and the benefits of multiple-equipment filtration in a single compact package
  • Sanitary Quick Change (SQC) encapsulated cartridge design allows for fast and easy cartridge change-outs without the need for a filter wrench
  • Designed for chloramine reduction in ice, coffee, and cold beverage applications

Specs

–
Micron Rating:

0.2

Flow Rate (GPM):

6.68

Product Type:

Filtration System

Nominal Micron Rating:

0.2

Reduction Claim:

Odor

Scale

Chlorine

Service Life:

70000 Gallons

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy