Apply to be a TradeMaster!
Main product image of HF60-CL High Flow Series Replacement Cartridge for HF160CL Cold Beverage Filtration System
Magnifying glass
Hover image to zoom

HF60-CL High Flow Series Replacement Cartridge for HF160CL Cold Beverage Filtration System

Brand:
Solventum
SKU:
5625901
Rating:
(0)
Q&A:
(0)
HF60-CL High Flow Series Replacement Cartridge for HF160CL Cold Beverage Filtration System
Magnifying glass
Hover image to zoom
$185.33 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Pressure (PSI)
125 MAX PSI
Product Highlight: Used With
HF160-CL

Description

–
3M Drinking Water Filtration is Now Part of Solventum


The 3M™ Water Filtration Products High Flow Series line of filter cartridges, is sanitary by design to help provide contamination free change-outs. Additionally, the (SQC) encapsulated design allows for fast and easy cartridge change-outs without the need for a filter wrench. These filter cartridges help resolve a large variety of water related concerns that can negatively impact the taste, clarity and/or equipment used in a foodservice establishment.

These models also reduce bacteria and cysts: HF90, HF90-CL, HF60, HF60-CL, HF40 and 160-L.

These models reduce chloramines for better equipment protection: HF95-CL, HF90-CL, HF65-CL, HF60-CL, and HF35-CL. Chloramines cartridges are designed to provide corrosion protection against stainless steel equipment to help extend equipment life.

These systems provide Integrated Membrane Pre-Activated Carbon Technology (“I.M.P.A.C.T”) for superior cartridge life (HF95, HF95-CL, HF90, HF90-CL, HF65, HF65-CL, HF60, HF60-CL, HF45 and HF40 only).

Features:
  • Replacement cartridge for HF160CL
  • Provides better tasting water for a variety of commercial applications by reducing sediment and chlorine taste and odor
  • Improves water clarity and taste for a consistent product
  • Sanitary Quick Change (SQC) encapsulated cartridge design allows for fast and easy cartridge change-outs with a 1/4 turn
  • Various models also reduce bacteria and cysts (HF90, HF90-CL, HF60, HF60-CL, HF40 and 160-L), chloramines (HF95-CL, HF90-CL, HF65-CL, HF60-CL, and HF35-CL) for better equipment protection

Specs

–
Product Type:

Replacement Cartridge

Application:

Food Service

Commercial

Type:

Cold Beverage

Micron Rating:

0.2

Max Pressure (PSI):

125

Flow Rate (GPM):

2.2

Service Life:

4700 Gallons

Cartridge Life:

1 Year

Max Water Temp (°F):

100°F

Used With:

HF160-CL

Reduction Claim:

Sediment

Chlorine Taste & Odor (CTO)

Cryptosporidium parvum Oocysts

Chloramines

Bacteria

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy