Apply to be a TradeMaster!
Main product image of HF60-CLS High Flow Series Replacement Cartridge for HF160-CLS Coffee and Hot Tea Filtration System
Magnifying glass
Hover image to zoom

HF60-CLS High Flow Series Replacement Cartridge for HF160-CLS Coffee and Hot Tea Filtration System

Brand:
Solventum
SKU:
5625902
Rating:
(0)
Q&A:
(0)
HF60-CLS High Flow Series Replacement Cartridge for HF160-CLS Coffee and Hot Tea Filtration System
Magnifying glass
Hover image to zoom
$189.61 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Pressure (PSI)
125 MAX PSI
Product Highlight: Used With
HF160-CLS

Description

–
3M Drinking Water Filtration is Now Part of Solventum


HF-S Replacement Filter Cartridge, single cartridge replacement filter helps provide consistent high quality water for brewed coffee and tea by reducing the effects of cysts, bacteria, sediment and chlorine taste and odor at flow rates to meet the need for commercial uses.

Features:
  • Replacement cartridge for HF160-CLS
  • Provides consistently great tasting water for brewed coffee and tea by reducing sediment and chlorine taste and odor
  • Enhances water clarity for visually appealing iced beverages
  • Various models reduce bacteria, cysts, sediment and chlorine taste and odor for effective equipment protection
  • Reduces chlorine corrosion of metallic components and extends equipment life
  • Reduces sediment carry over for less equipment down time
  • Filter cartridges are double o-ring seal type
  • System maximum operating pressure of 125 psi (862 kPa) and operating temperature of 100°F (38°C)
  • Filter cartridges incorporate carbon block media and scale inhibitor
  • Cartridge body is constructed from high-impact glass-filled polypropylene
  • Cartridges are sanitary in design, requiring no contact with the filter media during cartridge change-out
  • Filter cartridges require no pre-activation

Specs

–
Product Type:

Replacement Cartridge

Application:

Commercial

Food Service

Type:

Hot Beverage

Refrigerator/Ice Maker

Max Pressure (PSI):

125

Flow Rate (GPM):

2.2

Micron Rating:

0.2

Service Life:

4700 Gallons

Cartridge Life:

1 Year

Max Water Temp (°F):

100°F

Used With:

HF160-CLS

Reduction Claim:

Scale

Bacteria

Chloramines

Cryptosporidium parvum Oocysts

Sediment

Chlorine Taste & Odor (CTO)

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy