Apply to be a TradeMaster!
Main product image of HF160-CL High Flow Series Chloramines System for Cold Beverage Applications
Magnifying glass
Hover image to zoom

HF160-CL High Flow Series Chloramines System for Cold Beverage Applications

Brand:
Aqua-Pure
SKU:
5626001
Rating:
(0)
Q&A:
(0)
HF160-CL High Flow Series Chloramines System for Cold Beverage Applications
Magnifying glass
Hover image to zoom
$258.29 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Pressure (PSI)
125 MAX PSI
Product Highlight: Outlet Size
1/2"
Product Highlight: Inlet Size
1/2"
Product Highlight: Connection Type
FNPT Connection
Product Highlight: Height
15-7/8"
Product Highlight: Diameter (Inches)
4-3/8" Diameter

Description

–
Solventum is now Aqua-Pure


3M Water Filtration Products High Flow Series Model HF160-CL single cartridge water filtration system system helps provide consistent high quality water for commercial food service applications by reducing the effects of particulates, chloramines, cyst, bacteria, chlorine taste and odor at flow rates up to 2.2 gpm (8.3 lpm). This system is ideal for cold beverage applications. .

Features:
  • Cartridge media technology effectively reduces, particulates, chloramines, cyst, chlorine taste and odor for better equipment protection and premium Recipe Quality WaterTM
  • Revolutionary Integrated Membrane Pre-Activated Carbon Technology ("IMPACT") dual-zone media cartridge construction
  • NSF Standard 42 and/or FDA CFR-21 compliant materials
  • NSF Standard 53 cyst reduction
  • Reduction of up to 99.99% of common water-borne bacteria by membrane filtration as tested by manufacturer's laboratory
  • Sanitary Quick Change (SQC) encapsulated cartridge design allows for fast and easy cartridge change-outs with 1/4 turn
  • 1/2" FNPT horizontal inlet and outlet ports allow direct or easily adaptable connections to existing plumbing lines

Specs

–
Product Type:

Filtration System

Application:

Commercial

Food Service

Type:

Cold Beverage

Micron Rating:

0.2

Flow Rate (GPM):

2.2

Max Pressure (PSI):

125

Cartridge Life:

1 Year

Service Life:

4700 Gallons

Max Water Temp (°F):

100°F

Outlet Size:

1/2"

Inlet Size:

1/2"

Connection Type:

FNPT

Height:

15-7/8"

Diameter (Inches):

4-3/8"

Reduction Claim:

Chlorine Taste & Odor (CTO)

Chloramines

Sediment

Cryptosporidium parvum Oocysts

Bacteria

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy