Apply to be a TradeMaster!
High Flow Coffee & Hot Tea Water Filter BREW110-MS, 5626203, 0.5 um NOM, 1 gpm, 3500 gal

High Flow Coffee & Hot Tea Water Filter BREW110-MS, 5626203, 0.5 um NOM, 1 gpm, 3500 gal

Brand:
Solventum
SKU:
5626203
Rating:
(0)
Q&A:
(0)
High Flow Coffee & Hot Tea Water Filter BREW110-MS, 5626203, 0.5 um NOM, 1 gpm, 3500 gal
$197.02 each
In Stock
In Stock
Get 1 Tue, Oct 13
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
3M Drinking Water Filtration is Now Part of Solventum


High Flow Series Coffee & Hot Tea Water Filtration System BREW110-MS, 5626203, 0.5 um NOM, 1 gpm, 3500 gal

Features:
  • Provides consistent high quality water
  • Reduces particulate, chlorine taste and odor and scale
  • Multi-stage filtration reduces the need for a separate prefilter
  • Sanitary Quick Change (SQC) encapsulated cartridge design allows for fast and easy cartridge change-outs without the need for a filter wrench
  • Valve-in-head design allows for simple cartridge change-outs with no need to shut off the feed water
  • System designed for use in coffee and hot tea brewing applications

Specs

–
Flow Rate (GPM):

1

Reduction Claim:

Scale

Odor

Chlorine

Service Life:

3500 Gallons

Micron Rating:

0.5

Product Type:

Filtration System

Nominal Micron Rating:

0.5