Apply to be a TradeMaster!
Main product image of PS124 Replacement Cartridge for ESP124-T Espresso Water Filtration System
Magnifying glass
Hover image to zoom

PS124 Replacement Cartridge for ESP124-T Espresso Water Filtration System

Brand:
Solventum
SKU:
5633802
Rating:
(0)
Q&A:
(0)
PS124 Replacement Cartridge for ESP124-T Espresso Water Filtration System
Magnifying glass
Hover image to zoom
$72.78 each
In Stock
In Stock
Get 1 Wed, Oct 7
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Pressure (PSI)
125 MAX PSI
Product Highlight: Used With
ESP124-T

Description

–
3M Drinking Water Filtration is Now Part of Solventum


Replacement Cartridge for ESP124-T

Specs

–
Product Type:

Replacement Cartridge

Type:

Hot Beverage

Application:

Commercial

Food Service

Flow Rate (GPM):

0.5

Micron Rating:

1

Max Pressure (PSI):

125

Capacity:

1100 Grains

Cartridge Life:

1 Year

Max Water Temp (°F):

100°F

Used With:

ESP124-T

Reduction Claim:

Scale

Chlorine Taste & Odor (CTO)

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy