Apply to be a TradeMaster!
Main product image of HF60-CLXS High Flow Series Replacement Cartridge, 0.2 Micron, 3.5 GPM
Magnifying glass
Hover image to zoom

HF60-CLXS High Flow Series Replacement Cartridge, 0.2 Micron, 3.5 GPM

Brand:
Solventum
SKU:
5637211
Rating:
(0)
Q&A:
(0)
HF60-CLXS High Flow Series Replacement Cartridge, 0.2 Micron, 3.5 GPM
Magnifying glass
Hover image to zoom
$159.19 each
Out of Stock
Out of Stock
Get it Tue, Oct 20 - Tue, Oct 27
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Pressure (PSI)
125 MAX PSI

Description

–
3M Drinking Water Filtration is Now Part of Solventum


The 3M High Flow Chloramine Replacement Cartridge provides consistent quality water by reducing particulate, chloramine, and chlorine taste and odor. Excess particulate can cause abrasion and short life on pumps, seals, o-rings, and valves, while excess chlorine and chloramine residual can cause unpleasant-tasting beverages. Chloramine is known to be corrosive and can damage any equipment using water such as steamers, combi-ovens, coffee and tea brewers, and espresso machines. Our Sanitary Quick Change (SQC) encapsulated design allows for fast and easy cartridge change-outs without the need for a filter wrench.




Specs

–
Reduction Claim:

Particulate

Chlorine Taste & Odor (CTO)

Chloramine

Bacteria

Scale

Sediment

Max Pressure (PSI):

125

Product Type:

Replacement Cartridge

Micron Rating:

0.2

Flow Rate (GPM):

3.5

Max Water Temp (°F):

100°F

Application:

Commercial

Food Service

Type:

Refrigerator/Ice Maker

Cartridge Life:

1 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy