Apply to be a TradeMaster!
Main product image of CFS22 Series 24.5" Filter Housing CFS22B 1" Inlet, Large Diameter, Blue Sump
Magnifying glass
Hover image to zoom

CFS22 Series 24.5" Filter Housing CFS22B 1" Inlet, Large Diameter, Blue Sump

Brand:
3M
SKU:
5639206
Rating:
(0)
Q&A:
(0)
CFS22 Series 24.5" Filter Housing CFS22B 1" Inlet, Large Diameter, Blue Sump
Magnifying glass
Hover image to zoom
5639206 has been discontinued
Discontinued April 4, 2023
This product has been discontinued.

Product Highlights

–
Product Highlight: Max Pressure (PSI)
100 MAX PSI
Product Highlight: Inlet Size
1"
Product Highlight: Height
24-1/2"
Product Highlight: Color
Blue

Description

–
CFS22 Series 24.5" Filter Housing CFS22B 1" Inlet, Large Diameter, Blue Sump

Product Features
  • Large diameter blue housing for point-of-entry applications
  • Built-in pressure relief button relieves internal pressure for convenient cartridge change-outs
  • Mounting bracket and filter wrench included
  • Cartridges and pressure gauges sold separately
  • Inlet Outlet Size: 1" NPT
  • Pressure Range: 25 - 100 psi
  • Temperature Range: 40 - 100°F

Specs

–
Flow Rate (GPM):

45

Max Pressure (PSI):

100

Max Water Temp (°F):

100°F

Inlet Size:

1"

Height:

24-1/2"

Color:

Blue

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm