Apply to be a TradeMaster!
Main product image of 5-1/4" Diam Foam Bonnet Pad Hook & Loop Attachment, 7000000584
Magnifying glass
Hover image to zoom

5-1/4" Diam Foam Bonnet Pad Hook & Loop Attachment, 7000000584

Brand:
3M
SKU:
7000000584
Rating:
(0)
Q&A:
(0)
5-1/4" Diam Foam Bonnet Pad Hook & Loop Attachment, 7000000584
Magnifying glass
Hover image to zoom
$17.07 each
In Stock
In Stock
Get 85 Mon, Oct 26 - Tue, Oct 27
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Foam
Product Highlight: Diameter (Inches)
5-1/4" Diameter
Product Highlight: Color
Black

Description

–
Features:
  • Provides soft surface for applying 3M polishes
  • Waffle face provides sufficient contact surface without excess heat build up
  • Repairs and restores coatings without repainting
  • 3M Hookit attachment system holds pad securely and provides quick pad change-out
  • Pads combine with buffers, random orbital tools, and variable speed polishers to produce desired final finish

Specs

–
Material:

Foam

Product Type:

Bonnet Pad

Diameter (Inches):

5-1/4"

Color:

Black

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy