Apply to be a TradeMaster!
Main product image of 20" Red Buffer Pad 5100, 7000000663
Magnifying glass
Hover image to zoom

20" Red Buffer Pad 5100, 7000000663

Brand:
3M
SKU:
7000000663
Rating:
(0)
Q&A:
(0)
20" Red Buffer Pad 5100, 7000000663
Magnifying glass
Hover image to zoom
$14.43 each
In Stock
In Stock
Get 363 Mon, Oct 26 - Tue, Oct 27
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Red
Product Highlight: Material
Polyester
Product Highlight: Diameter (Inches)
20" Diameter

Description

–
Features:
  • Use to light scrub without dulling the finish
  • Can be used for everyday cleaning under and automatic scrubber
  • Also designed for spray buffing
  • Cleans when damp; buffs when dry
  • Removes deep scuff marks 7 times faster

Specs

–
Color:

Red

Material:

Polyester

Diameter (Inches):

20"

Product Type:

Buffer Pad

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy