Apply to be a TradeMaster!
Main product image of 8" Long Hot Melt Glue Stick 3748, Off-White, 7000000878
Magnifying glass
Hover image to zoom

8" Long Hot Melt Glue Stick 3748, Off-White, 7000000878

Brand:
3M
SKU:
7000000878
Rating:
(0)
Q&A:
(0)
8" Long Hot Melt Glue Stick 3748, Off-White, 7000000878
Magnifying glass
Hover image to zoom
$587.24 each
In Stock
In Stock
Get 14 Mon, Oct 26 - Tue, Oct 27
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Off-White
Product Highlight: Diameter (Inches)
5/8" Diameter
Product Highlight: Length (Inches)
8" Length

Description

–
Features:
  • Exhibits excellent low temperature thermal shock properties for optimal, long-term adhesion
  • Good heat resistance provides durability throughout fluctuating temperatures
  • Outstanding electrical properties offers an ideal solution for electrical applications
  • Non-corrosive properties maintain the quality and strength of the adhesive over time
  • High peel adhesion delivers long-term strength and resilience

Specs

–
Product Type:

Adhesive Glue

Color:

Off-White

Diameter (Inches):

5/8"

Length (Inches):

8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy