Apply to be a TradeMaster!
Main product image of 7", Finesse-it Natural Buffing Pad, 82531
Magnifying glass
Hover image to zoom

7", Finesse-it Natural Buffing Pad, 82531

Brand:
3M
SKU:
7000028364
Rating:
(0)
Q&A:
(0)
7", Finesse-it Natural Buffing Pad, 82531
Magnifying glass
Hover image to zoom
$46.15 each
In Stock
In Stock
Get 111 Thu, Oct 15 - Fri, Oct 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter (Inches)
7" Diameter

Description

–
LAMB'S WOOL CONSTRUCTION: Constructed from lamb's wool hide, trimmed to 20 mm length, for aggressive cutting and minimized lint discharge

CONFORMABLE: This pad's wool nap conforms to contours for even finishing

FAST CUTTING: Wool pads are more aggressive and easier to control when compared to foam

Specs

–
Product Type:

Bonnet & Polishing Pad

Diameter (Inches):

7"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy