Apply to be a TradeMaster!
Main product image of 20" Black Stripper Pad 7200, 7000045883
Magnifying glass
Hover image to zoom

20" Black Stripper Pad 7200, 7000045883

Brand:
3M
SKU:
7000045883
Rating:
(0)
Q&A:
(0)
20" Black Stripper Pad 7200, 7000045883
Magnifying glass
Hover image to zoom
$14.83 each
In Stock
In Stock
Get 3,787 Mon, Oct 26 - Tue, Oct 27
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Nylon, Polyester
Product Highlight: Diameter (Inches)
20" Diameter
Product Highlight: Color
Black

Description

–
Features:
  • Used with water-based floor finish stripping solutions to remove old soiled floor finishes and sealers
  • Also can be used to clean heavily soiled surface floors such as concrete when used with appropriate cleaning chemcials
  • Pad is made of nylon and polyester fibers in an open textured non-woven construction
  • Abrasive particles are dispersed throughout and bonded to the non-woven construction with a durable adhesive
  • Industry standard
  • consistent proven performance with a long pad life

Specs

–
Material:

Nylon

Polyester

Product Type:

Stripping Pad

Diameter (Inches):

20"

Application:

Deburring

Polishing

Finishing

Color:

Black

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy