Apply to be a TradeMaster!
Main product image of 21" Blue Cleaner Pad 5300, 7000045906
Magnifying glass
Hover image to zoom

21" Blue Cleaner Pad 5300, 7000045906

Brand:
3M
SKU:
7000045906
Rating:
(0)
Q&A:
(0)
21" Blue Cleaner Pad 5300, 7000045906
Magnifying glass
Hover image to zoom
$16.28 each
In Stock
In Stock
Get 4 Mon, Oct 26 - Tue, Oct 27
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Polyester, Nylon
Product Highlight: Color
Blue
Product Highlight: Diameter (Inches)
21" Diameter

Description

–
Features:
  • Heavy duty scrubbing pad for a 1 to 2 coat removal prior to recoating
  • Used with detergent solution to scrub hard surface floors
  • Made of nylon and polyester fibers in an open textured non-woven construction
  • Abrasive particles are dispersed throughout and bonded to the non-woven construction with a durable adhesive

Specs

–
Application:

Finishing

Deburring

Polishing

Material:

Polyester

Nylon

Color:

Blue

Diameter (Inches):

21"

Product Type:

Scrubbing Pad

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy