Apply to be a TradeMaster!
Main product image of Flame-Retardant, 4 AWG Wing Twist-On Wire Connector, Blue/Gray, 7000058825
Magnifying glass
Hover image to zoom

Flame-Retardant, 4 AWG Wing Twist-On Wire Connector, Blue/Gray, 7000058825

Brand:
3M
SKU:
7000058825
Rating:
(0)
Q&A:
(0)
Flame-Retardant, 4 AWG Wing Twist-On Wire Connector, Blue/Gray, 7000058825
Magnifying glass
Hover image to zoom
$146.48 each
In Stock
In Stock
Get 30 Mon, Oct 26 - Tue, Oct 27
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
600V
Product Highlight: Color
Gray, Blue

Description

–
3M Performance Plus Wire Connectors B/G+ are constructed to work with a wire range between 4 #14 to 6 #10 AWG. The connectors feature a uniquely flexible spring that provides ample expansion capacity and a strong, reliable grip. Their expanded cable range allows three Performance Plus connectors to replace eight standard connectors, improving convenience at work by using fewer parts for a larger number of wire combinations. In addition, the flexible skirt helps reduce copper exposure for enhanced reliability, and the connectors are UL Listed for 600 V on copper wire.
3M Performance Plus Wire Connectors B/G+, along with the other products in the product suite, help electricians make clean, reliable connections quickly and efficiently. The connectors simplify splicing by providing a solution that helps provide a secure termination without stripping or twisting wires. To meet your specific installation requirements, they are available in five color and wire range options, including O/B+ (orange/blue) 2 #22 to 3 #12 AWG; T/Y+ (tan/yellow) 2 #22 to 3 #12 AWG; R/Y+ (red/yellow) 2 #18 to 2 #8 AWG; T/R+ (tan/red) 2 #18 to 5 #12 AWG; and B/G+ (blue/gray) 4 #14 to 6 #10 AWG. Discover the performance capabilities of 3M Performance Plus Wire Connectors on your next application.

Specs

–
Product Type:

Wire Connector

AWG:

4

Voltage:

600V

Color:

Gray

Blue

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy