The Day Savers – A National Tradesmen Day Contest
Main product image of Packing Slip Envelope, Unprinted, 6" Long (Case of 1000), 7000124017
Magnifying glass
Hover image to zoom

Packing Slip Envelope, Unprinted, 6" Long (Case of 1000), 7000124017

Brand:
3M
SKU:
7000124017
Rating:
(0)
Q&A:
(0)
Packing Slip Envelope, Unprinted, 6" Long (Case of 1000), 7000124017
Magnifying glass
Hover image to zoom
$103.13 each
In Stock
In Stock
Get 39 Fri, Sep 11 - Mon, Sep 14
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Length (Inches)
6" Length

Description

Features:
  • 4.5" x 6" unprinted, clear, side-loaded envelope opens easily and closes securely
  • Provides control and protection of on-package packing list and invoice documents
  • Non-printed design provides a clear window for logos, instructions or other information and is barcode readable
  • Offers convenient peel-and-stick document attachment
  • Features a polyethylene backing, synthetic rubber adhesive and paper liner
  • Tough film helps reduce puncturing and tearing

Specs

Length (Inches):

6"

Product Type:

Envelope