The Day Savers – A National Tradesmen Day Contest
Main product image of Packing Slip Envelope, Unprinted, 7" Wide x 10" Long (Case of 1000), 7000124020
Magnifying glass
Hover image to zoom

Packing Slip Envelope, Unprinted, 7" Wide x 10" Long (Case of 1000), 7000124020

Brand:
3M
SKU:
7000124020
Rating:
(0)
Q&A:
(0)
Packing Slip Envelope, Unprinted, 7" Wide x 10" Long (Case of 1000), 7000124020
Magnifying glass
Hover image to zoom
$297.39 each
In Stock
In Stock
Get 23 Fri, Sep 11 - Mon, Sep 14
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Width (Inches)
7" Width
Product Highlight: Length (Inches)
10" Length

Description

Features:
  • 7" x 10" unprinted, clear, side-loaded envelope opens easily and closes securely
  • Provides control and protection of on-package packing list and invoice documents
  • Non-printed design provides a clear window for logos, instructions or other information and is barcode readable
  • Offers convenient peel-and-stick document attachment
  • Features a polyethylene backing, synthetic rubber adhesive and paper liner
  • Tough film helps reduce puncturing and tearing

Specs

Product Type:

Envelope

Width (Inches):

7"

Length (Inches):

10"