Apply to be a TradeMaster!
Main product image of 3" x 450', Natural, Water-Activated Paper Packing Tape, 6 mil, 7000124808
Magnifying glass
Hover image to zoom

3" x 450', Natural, Water-Activated Paper Packing Tape, 6 mil, 7000124808

Brand:
3M
SKU:
7000124808
Rating:
(0)
Q&A:
(0)
3" x 450', Natural, Water-Activated Paper Packing Tape, 6 mil, 7000124808
Magnifying glass
Hover image to zoom
$15.83 each
In Stock
In Stock
Get 373 Mon, Oct 26 - Tue, Oct 27
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Natural
Product Highlight: Width (Inches)
3" Width

Description

–
Simplify your packing operations with a proven solution. 3M Water Activated Paper Tape 6147 is an easy, economical solution to a range of basic carton sealing challenges. We designed this light duty, water-activated "gummed" adhesive tape to provide a strong seal to a wide variety of corrugated surfaces. A 3-way fiber glass reinforcing pattern in the backing adds strength in all directions.
Paper construction is easy to handle, making it ideal for hand applications When Being Tacky is Good 3M Water Activated Paper Tape 6147, with our 3-way fiber glass reinforcement and high-tack, water activated adhesive, ensures your corrugated boxes stay sealed until ready for opening. For our 3 way fiber glass reinforcing pattern we lace lengthwise threads with a diamond cross-machine pattern. The lengthwise threads are composed of 75 Denier Fiberglass at 33/64". The spacing ratio is 2-1-1-1-2. We then cross machine threads using 50 Denier Fiberglass to complete the diamond pattern using slightly less than 1-1/4" spacing between threads. In tandem with the reinforced virgin kraft paper, our high-tack water activated adhesive system holds the tape in place throughout shipping, handling and storage. The tape is 3" wide, 8.5 mil thick and is available in natural and white colors. We recommend 3M Water Activated Paper Tape 6147 for sealing packages weighing a maximum of 45 lbs. The optimal method for securing a box is to form two C clips on each carton top and bottom. When water-activated, this tape easily and quickly conforms over carton edges and corners to form secure, tamper-evident C clip and I clip seals. Our water-activated, or "gummed," tape is very effective for sealing corrugated cartons, as the adhesive will bond with the fiberboard material to create a strong durable seal and endure the toughest handling and shipping scenarios. Our tape works well on recycled cartons and non-unitized loads. Its reinforced construction assures reliable performance across a range of environments and applications. Our economical packaging tape meets the needs of numerous industries and general industrial applications such as food, beverage, medical pharmaceutical, paper, print, electronics, shipping and distribution centers. Choose from either electric or manual dispensing systems We also offer semi-automatic application equipment to increase efficiencies and help speed up your packaging needs and carton sealing processes. Application is most easily accomplished at room temperature and once applied; the tape performs well throughout the normal temperature ranges typically encountered by packaged products in shipping and storage environments. A Better Way to Seal Corrugated 3M Water Activated Dispensers and Water Activated Tapes are an easy, economical solution to a wide variety of carton sealing challenges. To create a strong, lasting seal, the moistened adhesive interacts with porous surfaces to form a powerful, secure bond. This tape-bond forms a tamper-evident seal that shreds if an attempt is made to pull it off before delivery. Normally constructed from paper, our taping system is easy to operate, apply, and handle, making it ideal for hand applications. Boxes are securely sealed yet easy to open without cutting tools.

Specs

–
Color:

Natural

Product Type:

Tape

Width (Inches):

3"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy