Apply to be a TradeMaster!
Main product image of 12" x 750 ft, Scotchblok Masking Paper, 06712
Magnifying glass
Hover image to zoom

12" x 750 ft, Scotchblok Masking Paper, 06712

Brand:
3M
SKU:
7000125989
Rating:
(0)
Q&A:
(0)
12" x 750 ft, Scotchblok Masking Paper, 06712
Magnifying glass
Hover image to zoom
$123.73 each
In Stock
In Stock
Get 8 Mon, Oct 19 - Tue, Oct 20
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length
250 yd
Product Highlight: Width (Inches)
12" Width
Product Highlight: Color
Gold

Description

–
Masking paper manufactured specifically for automotive aftermarket applications

Polycoated backing to prevent solvent bleed-through

Thin paper provides excellent conformability

Specs

–
Product Type:

Masking Paper

Length:

250 yd

Thickness:

2 mil

Width (Inches):

12"

Color:

Gold

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy