Apply to be a TradeMaster!
Main product image of PPS Large Lids & Liner 16024, 200 Micron Filter, 7010029843
Magnifying glass
Hover image to zoom

PPS Large Lids & Liner 16024, 200 Micron Filter, 7010029843

Brand:
3M
SKU:
7010029843
Rating:
(0)
Q&A:
(0)
PPS Large Lids & Liner 16024, 200 Micron Filter, 7010029843
Magnifying glass
Hover image to zoom
$140.53 each
In Stock
In Stock
Get 429 Mon, Oct 26 - Tue, Oct 27
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Features:
  • Designed for use with 3M Paint Preparation System, PPS
  • Kit contains disposable Midi size disposable lids with micron filters, liners and sealing plugs
  • PPS is an all-in-one disposable solution for mixing/measuring, filtering, spraying and temporary storage of closed coating materials
  • System enables the painter to consistently spray at 90 degrees to the part, no matter the part orientation (even upside down)
  • The all-in-one solution reduces chance of outside contamination, delivers consistent material transfer which improves quality while reducing paint consumption
  • PPS reduces cleaning solvent consumption by 70%
  • Sealing plugs are provided for temporary sealing and protection of paint materials
  • Large Size refers to a paint mix volume of up to 28 fl oz (850mL), ideal for 4+panel repairs
  • System delivers improved quality, lower material cost, less solvent consumption, improved productivity, less mess and easier use
  • PPS available in 30 fl oz, 6 fl oz, 13.5 fl oz, 22 fl oz, and 28 fl oz sizes

Specs

–
Micron Rating:

200

Product Type:

Lid

Liner

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy