Apply to be a TradeMaster!
Main product image of Fire-Resistant, 3 AWG Standard Twist-On Wire Connector, Yellow, 7010318552
Magnifying glass
Hover image to zoom

Fire-Resistant, 3 AWG Standard Twist-On Wire Connector, Yellow, 7010318552

Brand:
3M
SKU:
7010318552
Rating:
(0)
Q&A:
(0)
Fire-Resistant, 3 AWG Standard Twist-On Wire Connector, Yellow, 7010318552
Magnifying glass
Hover image to zoom
$31.76 each
In Stock
In Stock
Get 69 Mon, Oct 26 - Tue, Oct 27
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
600V
Product Highlight: Color
Yellow

Description

–
3M Highland Wire Connectors make it quick and easy to match the right connector to the size of the wire. The shells are designed to withstand temperatures up to 221°F (105°C). Highland wire connectors are UL Listed and work equally well with either solid or stranded copper wire.
3M Highland Wire Connectors are available in five color/wire range options. H-29 and H-30 Highland wire connectors are rated to 300V. H-31, H-33 and H-35 Highland wire connectors are rated to 600V maximum in building wire; 1000V maximum in signs or lighting fixtures (luminaires).

Specs

–
AWG:

3

Voltage:

600V

Color:

Yellow

Product Type:

Wire Connector

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy