Apply to be a TradeMaster!
Main product image of 4" Non-Woven Silicon Carbide Very Coarse Hook & Loop Disc, 7010366190
Magnifying glass
Hover image to zoom

4" Non-Woven Silicon Carbide Very Coarse Hook & Loop Disc, 7010366190

Brand:
3M
SKU:
7010366190
Rating:
(0)
Q&A:
(0)
4" Non-Woven Silicon Carbide Very Coarse Hook & Loop Disc, 7010366190
Magnifying glass
Hover image to zoom
$20.31 each
Backorder
Backorder
Get it Thu, Nov 19 - Fri, Dec 18
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter (Inches)
4" Diameter

Description

–
Features:
  • Strips coatings and preps surfaces more effectively than wire brushes
  • Cleans welding scale, discoloration, and seams
  • Non-woven material aggressively removes coating while maintaining the geometry of the workpiece
  • Open web material runs cool and resists loading for prolonged operation
  • Hook and loop attachment system provides fast disc change-out for multi-step finishing processes

Specs

–
Application:

Finishing

Deburring

Polishing

Diameter (Inches):

4"

Product Type:

Hook & Loop Disc

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy