Apply to be a TradeMaster!
Main product image of 8" Non-Woven Aluminum Oxide Very Fine Hook & Loop Disc, 7100086107
Magnifying glass
Hover image to zoom

8" Non-Woven Aluminum Oxide Very Fine Hook & Loop Disc, 7100086107

Brand:
3M
SKU:
7100086107
Rating:
(0)
Q&A:
(0)
8" Non-Woven Aluminum Oxide Very Fine Hook & Loop Disc, 7100086107
Magnifying glass
Hover image to zoom
$15.44 each
In Stock
In Stock
Get 25 Mon, Oct 26 - Tue, Oct 27
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter (Inches)
8" Diameter

Description

–
Features:
  • Variety of abrasive grades and sizes provide an ideal starting point for cleaning, finishing, blending, and light deburring
  • Open web material runs cool and resists loading for prolonged operation
  • Conformable disc conditions surfaces without gouging, undercutting, or damaging the base material
  • Suitable for metal, composite, plastics, and other materials
  • Hook and loop attachment system provides fast disc change-out for multi-step finishing processes

Specs

–
Diameter (Inches):

8"

Product Type:

Hook & Loop Disc

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy