Apply to be a TradeMaster!
Main product image of Flame-Retardant, 2 AWG Wing Twist-On Wire Connector, Red/Yellow, 7100127164
Magnifying glass
Hover image to zoom

Flame-Retardant, 2 AWG Wing Twist-On Wire Connector, Red/Yellow, 7100127164

Brand:
3M
SKU:
7100127164
Rating:
(0)
Q&A:
(0)
Flame-Retardant, 2 AWG Wing Twist-On Wire Connector, Red/Yellow, 7100127164
Magnifying glass
Hover image to zoom
$59.93 each
In Stock
In Stock
Get 167 Mon, Oct 26 - Tue, Oct 27
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
600V
Product Highlight: Color
Red, Yellow

Description

–
Features:
  • One connector replaces two
  • Provides a quick bite
  • Flexible safety skirt
  • Wire range 2 #18
  • 2 #8
  • UL Listed Wire Connectors
  • 100 connectors per box

Specs

–
Product Type:

Wire Connector

AWG:

2

Voltage:

600V

Color:

Red

Yellow

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy