Apply to be a TradeMaster!
Main product image of 16" x 25" x 1" Filtrete Premium Allergen & Home Pollutants Air Filter, 2200 MPR (EA01DC-6)
Magnifying glass
Hover image to zoom

16" x 25" x 1" Filtrete Premium Allergen & Home Pollutants Air Filter, 2200 MPR (EA01DC-6)

Brand:
3M
SKU:
7100189190
Rating:
(0)
Q&A:
(0)
16" x 25" x 1" Filtrete Premium Allergen & Home Pollutants Air Filter, 2200 MPR (EA01DC-6)
Magnifying glass
Hover image to zoom
7100189190 has been discontinued
Discontinued November 3, 2022
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Material
Synthetic
Product Highlight: Width (Inches)
16" Width
Product Highlight: Length (Inches)
25" Length

Description

–
The Filtrete Premium Allergen & Home Pollutants Filter outperforms all 1" filters. It attracts and captures microscopic particles like bacteria and particles that can carry viruses and large particles like mold spores and pollen. For residential use only.

Your home should be your sanctuary, starting with the air you breathe. Filtrete Premium Allergen & Home Pollutants Air Filters help capture unwanted particles from your household air, contributing to a cleaner, fresher home environment. By proactively capturing dust, bacteria, viruses and allergens, these high performance filters help improve your home’s air quality.

Product Features
  • Outperforms fiberglass, washable and non-electrostatic 3-month pleated 1" home air filters for your furnace, air conditioner, or HVAC system
  • This product has been certified as asthma & allergy friendly* (*As outlined in report ASCR: 1246-01 )
  • Designed with exclusive Filtrete Brand 3-in-1 technology from 3M to trap unwanted air particles while letting cleaner air flow through
  • Attracts and captures microscopic particles such as smoke, cough and sneeze debris, bacteria and viruses—and large particles, including lint, household dust and pollen
  • Filtrete 2200 MPR (Microparticle Performance Rating) equates to MERV 13
  • For maximum performance, change your home air filter at least every 90 days for 1” filters, and at least every 12 months for 4” and 5” filters.
  • For residential use only
Product Specifications
  • Brand: Filtrete
  • Size: 16" x 25" x 1"
  • Width: 16"
  • Length: 25"
  • Thickness: 1"

Specs

–
Material:

Synthetic

Product Type:

HVAC Filter

Thickness:

1"

Width (Inches):

16"

Length (Inches):

25"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm