Shop Klein Tools Limited Time Promotion
Main product image of 14" x 25" x 1" 3M Filtrete Ultra Allergen Reduction Filter - 2 Pack (UR04-2PK-1E)
Magnifying glass
Hover image to zoom

14" x 25" x 1" 3M Filtrete Ultra Allergen Reduction Filter - 2 Pack (UR04-2PK-1E)

Brand:
3M
SKU:
7100212152
Rating:
(0)
Q&A:
(0)
14" x 25" x 1" 3M Filtrete Ultra Allergen Reduction Filter - 2 Pack (UR04-2PK-1E)
Magnifying glass
Hover image to zoom
$43.39 each
Backorder
Backorder
Get it Wed, Nov 11 - Thu, Dec 10
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Synthetic
Product Highlight: Length (Inches)
25" Length
Product Highlight: Width (Inches)
14" Width

Description

–
The Filtrete Ultra Allergen Reduction Filter attracts and captures microscopic particles like bacteria and particles that can carry viruses and large particles like mold spores and pollen. For residential use only.

Product Specifications
  • Brand: Filtrete
  • Size: 14" x 25" x 1"
  • Length: 14"
  • Width: 25"
  • Thickness: 1"

Specs

–
Material:

Synthetic

Product Type:

HVAC Filter

Length (Inches):

25"

Width (Inches):

14"

Thickness:

1"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy