Apply to be a TradeMaster!
Main product image of 16" x 25" x 1" 3M Filtrete Ultrafine Particle Reduction Filter - 2 Pack (UF01-2PK-1E)
Magnifying glass
Hover image to zoom

16" x 25" x 1" 3M Filtrete Ultrafine Particle Reduction Filter - 2 Pack (UF01-2PK-1E)

Brand:
3M
SKU:
7100212415
Rating:
(0)
Q&A:
(0)
16" x 25" x 1" 3M Filtrete Ultrafine Particle Reduction Filter - 2 Pack (UF01-2PK-1E)
Magnifying glass
Hover image to zoom
$67.36 each
Backorder
Backorder
Get it Mon, Nov 16 - Tue, Dec 15
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Synthetic
Product Highlight: Width (Inches)
16" Width
Product Highlight: Length (Inches)
25" Length

Description

–
The Filtrete Ultrafine Particle Reduction Filter is their best performing filter ever. It attracts and captures microscopic particles like nano-particles and bacteria and particles that can carry viruses and large particles like mold spores and pollen. For residential use only.

Product Specifications
  • Brand: Filtrete
  • Size: 16" x 25" x 1"
  • Width: 16"
  • Length: 25"
  • Thickness: 1"

Specs

–
Material:

Synthetic

Product Type:

HVAC Filter

Width (Inches):

16"

Length (Inches):

25"

Thickness:

1"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy