Apply to be a TradeMaster!
Main product image of 16" x 25" x 1" Filtrete High Performance Air Filter, 1900 MPR (UA01DC-6)
Magnifying glass
Hover image to zoom

16" x 25" x 1" Filtrete High Performance Air Filter, 1900 MPR (UA01DC-6)

Brand:
3M
SKU:
7100222945
Rating:
(0)
Q&A:
(0)
16" x 25" x 1" Filtrete High Performance Air Filter, 1900 MPR (UA01DC-6)
Magnifying glass
Hover image to zoom
7100222945 has been discontinued
Discontinued February 25, 2023
This product was discontinued by the manufacturer.
Direct Replacement:
16" x 25" x 1" 3M Filtrete High Performance Air Filter, 1900 MPR (UA01-4)
Brand:
3M
SKU:7100250953
(0)
Order by today, receive 8 by Tuesday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Material
Synthetic
Product Highlight: Length (Inches)
25" Length
Product Highlight: Width (Inches)
16" Width

Description

–
**Image may not represent actual product.**

The Filtrete Ultimate Allergen Reduction filter captures small particles 4X better than non-electrostatic filters. It helps promote a healthy home by reducing airborne dust, allergens, bacteria and viruses. For residential use only.

Your home should be your sanctuary, starting with the air you breathe. Filtrete Premium Allergen, Bacteria & Virus Air Filters help capture unwanted particles from your household air, contributing to a cleaner, fresher home environment. By proactively capturing dust, bacteria, viruses and allergens, these high performance filters help improve your home’s air quality.

Product Features
  • Outperforms fiberglass, washable and non-electrostatic 3-month pleated 1" home air filters for your furnace, air conditioner, or HVAC system
  • Designed with exclusive Filtrete™ Brand 3-in-1 technology from 3M to trap unwanted air particles while letting cleaner air flow through
  • Attracts and captures microscopic particles such as smoke, cough and sneeze debris, bacteria and viruses—and large particles, including lint, household dust and pollen
  • The higher the MPR (Microparticle Performance Rating), the more particles the filter captures
  • 1900 MPR
  • Filtrete 1900 has a rating of MERV 13
  • For maximum performance of your heating & cooling system or HVAC system, change your home air filter at least every 90 days for 1” filters
  • For residential use only
  • The higher the MPR, the more microparticles - such as pollen, pet dander, smoke, bacteria and viruses - your filter will capture from the air passing through it
  • A dirty filter will slow down air flow and make the system work harder to keep you warm or cool - wasting energy. Sign-up for a filter change reminder program that works for you
Product Specifications
  • Brand: Filtrete
  • Size: 16" x 25" x 1"
  • Width: 16"
  • Length: 25"
  • Thickness: 1"

Specs

–
Material:

Synthetic

Product Type:

HVAC Filter

Length (Inches):

25"

Width (Inches):

16"

Thickness:

1"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm