Apply to be a TradeMaster!
Main product image of 14" x 25" x 1" 3M Filtrete High Performance Air Filter, 1900 MPR (UA04-4)
Magnifying glass
Hover image to zoom

14" x 25" x 1" 3M Filtrete High Performance Air Filter, 1900 MPR (UA04-4)

Brand:
3M
SKU:
7100222946
Rating:
(0)
Q&A:
(0)
14" x 25" x 1" 3M Filtrete High Performance Air Filter, 1900 MPR (UA04-4)
Magnifying glass
Hover image to zoom
$40.06 each
In Stock
In Stock
Get 2 Wed, Oct 7
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Synthetic
Product Highlight: Width (Inches)
14" Width
Product Highlight: Length (Inches)
25" Length

Description

–
Your home should be your sanctuary, starting with the air you breathe. Filtrete Healthy Living Air Filters help capture unwanted particles from your household air, contributing to a cleaner, fresher home environment. By proactively capturing dust, bacteria, viruses and allergens, these high-performance filters help improve your home’s air quality.

Product Features
  • Outperforms fiberglass, washable and non-electrostatic 3-month pleated 1" home air filters for your furnace, air conditioner, or HVAC system
  • Designed with exclusive Filtrete Brand 3-in-1 technology from 3M to trap unwanted air particles while letting cleaner air flow through
  • Attracts and captures microscopic particles such as smoke, cough and sneeze debris, bacteria and viruses—and large particles, including lint, household dust and pollen
  • Filtrete 1900 MPR has a rating of MERV 13
  • For maximum performance of your heating & cooling system or HVAC system, change your home air filter at least every 90 days for 1" filters, and at least every 12 months for 4” and 5” filters.
  • For residential use only
Product Specifications
  • Brand: Filtrete
  • Size: 14" x 25" x 1"
  • Width: 14"
  • Length: 25"
  • Thickness: 1"

Specs

–
Material:

Synthetic

Product Type:

HVAC Filter

Width (Inches):

14"

Length (Inches):

25"

Thickness:

1"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy