Apply to be a TradeMaster!
20" x 30" x 1" 3M Filtrete Ultra Allergen Reduction Filter - 2 Pack (UR22-2PK-1E)

20" x 30" x 1" 3M Filtrete Ultra Allergen Reduction Filter - 2 Pack (UR22-2PK-1E)

Brand:
3M
SKU:
7100250885
Rating:
(0)
Q&A:
(0)
20" x 30" x 1" 3M Filtrete Ultra Allergen Reduction Filter - 2 Pack (UR22-2PK-1E)
$44.08 each
In Stock
In Stock
Get 1 Mon, Jul 13
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Material
Synthetic
Product Highlight: Length (Inches)
30" Length
Product Highlight: Width (Inches)
20" Width

Description

The Filtrete Ultra Allergen Reduction Filter attracts and captures microscopic particles like bacteria and particles that can carry viruses and large particles like mold spores and pollen. For residential use only.

Product Specifications
  • Brand: Filtrete
  • Size: 20" x 30" x 1"
  • Length: 20"
  • Width: 30"
  • Thickness: 1"

Specs

Material:

Synthetic

Product Type:

HVAC Filter

Length (Inches):

30"

Width (Inches):

20"

Thickness:

1"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy