Apply to be a TradeMaster!
Main product image of 16" x 25" x 1" 3M Filtrete High Performance Air Filter, 1900 MPR (UA01-4)
Magnifying glass
Hover image to zoom

16" x 25" x 1" 3M Filtrete High Performance Air Filter, 1900 MPR (UA01-4)

Brand:
3M
SKU:
7100250953
Rating:
(0)
Q&A:
(0)
16" x 25" x 1" 3M Filtrete High Performance Air Filter, 1900 MPR (UA01-4)
Magnifying glass
Hover image to zoom
$25.53 each
In Stock
In Stock
Get 8 Tue, Oct 20
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Synthetic
Product Highlight: Width (Inches)
16" Width
Product Highlight: Length (Inches)
25" Length

Description

–
The Filtrete Premium Allergen, Bacteria & Virus Filter outperforms all 1" filters. It attracts and captures microscopic particles like bacteria and particles that can carry viruses and large particles like mold spores and pollen. For residential use only.

Product Features
  • Outperforms fiberglass, washable and non-electrostatic 3-month pleated 1" home air filters for your furnace, air conditioner, or HVAC system
  • Designed with exclusive Filtrete Brand 3-in-1 technology from 3M to trap unwanted air particles while letting cleaner air flow through
  • Attracts and captures microscopic particles such as smoke, cough and sneeze debris, bacteria and viruses—and large particles, including lint, household dust and pollen
  • The higher the MPR (Microparticle Performance Rating), the more particles the filter captures
  • 1900 MPR
  • Filtrete 1900 has a rating of MERV 13
  • For maximum performance of your heating & cooling system or HVAC system, change your home air filter at least every 90 days for 1” filters
  • The higher the MPR, the more microparticles - such as pollen, pet dander, smoke, bacteria and viruses - your filter will capture from the air passing through it
  • A dirty filter will slow down air flow and make the system work harder to keep you warm or cool - wasting energy.

Specs

–
Material:

Synthetic

Product Type:

HVAC Filter

Thickness:

1"

Width (Inches):

16"

Length (Inches):

25"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy