Apply to be a TradeMaster!
20" x 30" x 1" 3M Filtrete Healthy Living Ultra Allergen Reduction Filter, MERV 12, MPR 1500 - 2 Pack (UR22-2PK-1E)

20" x 30" x 1" 3M Filtrete Healthy Living Ultra Allergen Reduction Filter, MERV 12, MPR 1500 - 2 Pack (UR22-2PK-1E)

Brand:
3M
SKU:
7100308669
Rating:
(0)
Q&A:
(0)
20" x 30" x 1" 3M Filtrete Healthy Living Ultra Allergen Reduction Filter, MERV 12, MPR 1500 - 2 Pack (UR22-2PK-1E)
$46.73 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Synthetic
Product Highlight: MERV
12 MERV Rating
Product Highlight: Length (Inches)
30" Length
Product Highlight: Width (Inches)
20" Width

Description

–

Filtrete MPR 1500 Allergen, Bacteria & Virus Air Filter, made by 3M, helps capture unwanted particles from your household air to contribute to a cleaner, fresher home environment. Designed with exclusive Filtrete 3-in-1 technology, including a high MPR 1500 and MERV 12 rating, your AC filter will help pull and capture countless microparticles - such as pet dander, smoke, bacteria and up to 54% of virus airborne particles (1) - while letting cleaner air flow through. Your Filtrete Filter will also capture large particles, including lint, pollen and household dust. This filter is also CERTIFIED Asthma & Allergy Friendly (2). Use a 3-month pleated 1-inch home HVAC filter in your furnace, air conditioner or HVAC system. Three come in a pack, so keep one filter as backup, or use them in multiple areas. For optimal performance of your heating and cooling system or HVAC system, change your furnace filter at least every 90 days. The No. 1 Recommended HVAC Air Filter Brand (3), Filtrete's Home Air Filters provide the breakthrough technology needed to change how we clean our air, by filtering out particles both large and invisible, to create a cleaner, healthier home for ourselves and our families. Residential use only.


Product Specifications

  • Brand: Filtrete
  • Size: 20" x 30" x 1"
  • Length: 20"
  • Width: 30"
  • Thickness: 1"

Specs

–
Thickness:

1"

MERV:

12

Length (Inches):

30"

Width (Inches):

20"

Product Type:

HVAC Filter

Material:

Synthetic

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy