Apply to be a TradeMaster!
Main product image of HF8-S High Flow Series Replacement Cartridge
Magnifying glass
Hover image to zoom

HF8-S High Flow Series Replacement Cartridge

Brand:
Solventum
SKU:
5582113
Rating:
(1)
Q&A:
(0)
HF8-S High Flow Series Replacement Cartridge
Magnifying glass
Hover image to zoom
$68.08 each
In Stock
In Stock
Get 15 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Pressure (PSI)
125 MAX PSI
Product Highlight: Used With
DP290
Product Highlight: Height
10"

Description

–
3M Drinking Water Filtration is Now Part of Solventum


The 3M™ High Flow Series Replacement Cartridge, Model HF8-S provides consistent quality water by reducing scale*. The Sanitary Quick Change (SQC) encapsulated cartridge design allows for fast and easy cartridge change-outs without the need for a filter wrench. This is a replacement cartridge for 3M High Flow Series systems.

Our 3M™ High Flow Series Replacement Cartridge, Model HF8-S provides consistent quality water by reducing scale*. Built-in scale inhibition can help to prevent the potentially harmful effects of scale build-up on equipment. Our Sanitary Quick Change (SQC) encapsulated cartridge design allows for fast and easy cartridge change-outs without the need for a filter wrench. This product is a replacement cartridge for 3M High Flow Series systems.

Specs

–
Product Type:

Replacement Cartridge

Type:

Scale Inhibitor

High Flow

Application:

Plumbing

Commercial

Max Pressure (PSI):

125

Flow Rate (GPM):

6

Cartridge Life:

1 Year

Max Water Temp (°F):

100°F

Used With:

DP290

Height:

10"

Reduction Claim:

Scale

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I will buy this product again

This replacement filter is OEM and arrived in a very timely manner.
Chilldis
Saint Anthony ND
12 days ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy