Apply to be a TradeMaster!
Main product image of Aqua-Pure AP Easy Cyst-FF, Full Flow Drinking Water System
Magnifying glass
Hover image to zoom

Aqua-Pure AP Easy Cyst-FF, Full Flow Drinking Water System

Brand:
Solventum
SKU:
5609223
Rating:
(2)
Q&A:
(0)
Aqua-Pure AP Easy Cyst-FF, Full Flow Drinking Water System
Magnifying glass
Hover image to zoom
$149.34 each
In Stock
In Stock
Get 4 Thu, Oct 8
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Pressure (PSI)
125 MAX PSI
Product Highlight: Inlet Size
3/8"
Product Highlight: Outlet Size
3/8"
Product Highlight: Connection Type
Push-Fit x Push-Fit Connection
Product Highlight: Height
15-5/32"
Product Highlight: Diameter (Inches)
3-3/16" Diameter

Description

–
3M Drinking Water Filtration is Now Part of Solventum


Aqua-Pure's Full Flow Drinking Water Systems improve the taste of the water that comes directly from your tap. These systems are easy to install and are an economical option for great tasting water in the kitchen. Provides you with cleaner, clearer and better tasting water.

Features:
  • Reduces cyst, chlorine taste & odor, sediment and rust
  • Ful-Flow undersink drinking water system
  • Full flow filtration to your existing faucet, utilizing Aqua Pure's Sanitary Quick Change (SQC) cartridge design
  • Includes (1) C-Cyst-FF cartridge
  • Built-in shut-off valve - no need to turn off water for cartridge change
  • For cold water use only (100°F)
  • Capacity rated for 2,000 gallons
  • Installation kit included
  • 1 year limited warranty

Specs

–
Product Type:

Filtration System

Application:

Plumbing

Point of Use

Type:

Drinking Water

Series:

AP Easy

Max Pressure (PSI):

125

Micron Rating:

0.5

Flow Rate (GPM):

1.5

Replacement Cartridge:

C-Cyst-FF

Cartridge Life:

6 Months

Service Life:

2000 Gallons

Max Water Temp (°F):

100°F

Inlet Size:

3/8"

Outlet Size:

3/8"

Connection Type:

Push-Fit x Push-Fit

Height:

15-5/32"

Diameter (Inches):

3-3/16"

Warranty:

1 Year

Reduction Claim:

Chlorine Taste & Odor (CTO)

Sediment

Parasitic Protozoan Cysts

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Replacement for one that sold with the house.

Quality products, outstanding customer service, prompt shipping, reasonable pricing. What more could you ask from a company?
Bill
Danville IL
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Superior product, great price.

Unit installed after softener for refrigerator, coffee maker and drinking water tap. Much better flow rate than refrigerator filter which has been removed. Installation was quick and easy, even though this was not your standard install. Pex Supply service was prompt and courteous with a fair price. I highly recommend them.
Bill
Danville IL
14 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy