Apply to be a TradeMaster!
Main product image of HF65 Replacement Cartridge
Magnifying glass
Hover image to zoom

HF65 Replacement Cartridge

Brand:
Solventum
SKU:
5613407
Rating:
(0)
Q&A:
(0)
HF65 Replacement Cartridge
Magnifying glass
Hover image to zoom
$169.02 each
In Stock
In Stock
Get 2 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Pressure (PSI)
125 MAX PSI
Product Highlight: Used With
BEV165

Description

–
3M Drinking Water Filtration is Now Part of Solventum


The 3M™ High Flow Series Replacement Cartridge, Model HF65 provides consistent quality water by reducing particulate* and chlorine taste and odor. The Sanitary Quick Change (SQC) encapsulated cartridge design allows for fast and easy cartridge change-outs without the need for a filter wrench.

Our 3M™ High Flow Series Replacement Cartridge, Model HF65 provides consistent quality water by reducing particulate* and chlorine taste and odor. Excess sediment can cause abrasion and short life on pumps, seals, o-rings, and valves, while excess chlorine can cause unpleasant-tasting beverages. Our Sanitary Quick Change (SQC) encapsulated cartridge design allows for fast and easy cartridge change-outs without the need for a filter wrench.

Specs

–
Product Type:

Replacement Cartridge

Application:

Food Service

Commercial

Type:

Cold Beverage

Micron Rating:

3

Flow Rate (GPM):

3.34

Max Pressure (PSI):

125

Cartridge Life:

1 Year

Service Life:

35,000 Gallons

Max Water Temp (°F):

100°F

Used With:

BEV165

Reduction Claim:

Sediment

Chlorine Taste & Odor (CTO)

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy