| Product Type: | Replacement Cartridge |
|---|---|
| Application: | Point of Use |
| Type: | Drinking Water Reverse Osmosis |
| Micron Rating: | 5 |
| Flow Rate (GPM): | 0.75 |
| Pressure Range: | 25 to 125 psi |
| Service Life: | 2500 Gallons |
| Cartridge Life: | 6 Months |
| Temperature Range (F): | 40°F - 100°F |
| Used With: | APRO5500 |
| Outlet Size: | 3/8" |
| Inlet Size: | 1/4" |
| Connection Type: | Tube |
| Height: | 15" |
| Reduction Claim: | Chlorine Taste & Odor (CTO) Sediment |