Apply to be a TradeMaster!
Main product image of P124BN Espresso Filtration Replacement Cartridge
Magnifying glass
Hover image to zoom

P124BN Espresso Filtration Replacement Cartridge

Brand:
Solventum
SKU:
5633801
Rating:
(0)
Q&A:
(0)
P124BN Espresso Filtration Replacement Cartridge
Magnifying glass
Hover image to zoom
$135.99 each
In Stock
In Stock
Get 3 Mon, Oct 12
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Pressure (PSI)
125 MAX PSI
Product Highlight: Used With
SGP124BN-T
Product Highlight: Height
19-3/4"
Product Highlight: Diameter (Inches)
4-7/16" Diameter

Description

–
3M Drinking Water Filtration is Now Part of Solventum


  • The PS124 Replacement Cartridge was formerly labeled as Aqua-Pure PS124.
  • Great tasting water for espresso with reduced hardness and chlorine taste and odor
  • Reduces calcium & magnesium ions, TDS, alkalinity, CTO & Bitterness
  • FDA CFR-21 and/or NSF compliant
  • Sanitary Quick Change (SQC) encapsulated cartridges reduce contamination during change-outs
  • Filter cartridges are o-ring seal type
  • Cartridge body is constructed from high-impact polypropylene.
  • Cartridges are sanitary in design, requiring no contact with the filter media during cartridge change-out
  • Filter cartridges requires no pre-activation

Specs

–
Product Type:

Replacement Cartridge

Application:

Food Service

Commercial

Type:

Hot Beverage

Scale Inhibitor

Micron Rating:

1

Max Pressure (PSI):

125

Flow Rate (GPM):

0.5

Service Life:

423 Gallons

Capacity:

4440 Grains

Cartridge Life:

1 Year

Max Water Temp (°F):

100°F

Used With:

SGP124BN-T

Height:

19-3/4"

Diameter (Inches):

4-7/16"

Reduction Claim:

Chlorine Taste & Odor (CTO)

Scale

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy