Apply to be a TradeMaster!
Filter menu expanded

Filters

2 items
Reset

SORT

Product Availability
–

Show In Stock Only (1)

Brand
–

Goodman (2)

Price Range
–

$1500 to $2000 (1)
$2000 to $2500 (1)

4 Ton Air Handlers

Help Face
Need a little help?
2 items
Grid
List
Compare
Product Image of 4 Ton, R-32, Multi-Positional, Multi-Speed Air Handler, 21" Unpainted Cabinet w/ TXV
4 Ton, R-32, Multi-Positional, Multi-Speed Air Handler, 21" Unpainted Cabinet w/ TXV
SKU: AMST48CU1300
Goodman
SKU: AMST48CU1300
Brand: Goodman
$1,841.45 each
In Stock
Get 3,315 by Wed, Dec 2 - Mon, Dec 7
In Stock
Get 3,315 by Wed, Dec 2 - Mon, Dec 7
Compare
Product Image of 4 Ton, Multi-Positional, Multi-Speed Air Handler, 24.5" Unpainted Cabinet w/ TXV
4 Ton, Multi-Positional, Multi-Speed Air Handler, 24.5" Unpainted Cabinet w/ TXV
SKU: AMST48DU1300
Goodman
SKU: AMST48DU1300
Brand: Goodman
$2,080.42 each
Out of Stock
Get it by Thu, Dec 10 - Mon, Dec 21
Out of Stock
Get it by Thu, Dec 10 - Mon, Dec 21
Resources
FAQs, Manuals & Videos
Videos
Articles
More About 4 Ton Air Handlers

4 Ton Air Handlers are the indoor blower units that move conditioned air across a cooling coil in a split-system air conditioner or heat pump rated for 4 tons of capacity. A representative model in this size class, the Goodman ARUF49C14, carries a nominal cooling rating of 48,000 Btu/h and connects through a 3/8 inch liquid line and 7/8 inch suction line to a matching outdoor condenser. Cabinets in this class are typically built multi-position, so the same unit installs upflow, downflow, or horizontal depending on how the ductwork runs through a basement, closet, or attic. Installers choose between a fixed-speed PSC blower motor and a variable-speed ECM motor depending on the comfort level and efficiency the job calls for, and many cabinets accept a field-installed electric heat kit for supplemental or emergency heat. Getting cabinet orientation, motor type, and heat kit sizing right up front keeps a 4 ton system matched correctly to the ductwork and the outdoor unit it pairs with.

Subcategories

  • PSC Motor Air Handlers: PSC motor air handlers use a fixed-speed permanent split capacitor blower that runs at one or two preset speeds rather than adjusting output automatically. Goodman's ARUF series is built this way, pairing a 4 ton cabinet with a nominal cooling rating of 48,000 Btu/h and a 208/230V electrical connection. Installers spec this motor type on jobs where upfront cost matters more than fine-tuned comfort control. The multi-position cabinet still allows upflow, downflow, or horizontal installation regardless of motor type.
  • ECM Variable-Speed Air Handlers: ECM variable-speed air handlers use an electronically commutated motor that ramps output up and down to match the load instead of cycling between fixed speeds. Goodman's AVPTC series uses this motor type in a multi-position cabinet, giving contractors an option for jobs where humidity control and sound level matter as much as raw cooling capacity. The variable-speed motor typically pulls less electricity at partial load than a fixed-speed PSC motor doing the same job. The ECM motor style costs more upfront but is often the better spec for zoned systems that need to run at varying airflow.
  • Electric Heat Kit Compatible Air Handlers: Electric heat kit compatible air handlers accept a field-installed heater assembly that slides into the cabinet to add supplemental or emergency heat, most often paired with a heat pump. Goodman's ARUF and AVPTC cabinets accept heat kits ranging from 3 to 25 kW for emergency heat and 3 to 20 kW for supplemental heat strips. Installers size the kit to the home's heat loss calculation and the electrical service available at the panel. Adding a heat kit after the fact usually means pulling the blower compartment cover rather than replacing the whole air handler.
  • Multi-Position Cabinets: Multi-position cabinets install upflow, downflow, or horizontal depending on how ductwork runs through the space available, without requiring a different air handler model for each orientation. A 4 ton ARUF cabinet measures roughly 21 inches wide, 53 inches tall, and 21 inches deep and weighs about 135 pounds, dimensions installers check against closet or attic clearance before ordering. Molded diverters and a thermoplastic drain pan built into the cabinet route condensate correctly regardless of which orientation the unit ends up installed in. The flexibility lets a distributor stock fewer configurations while still covering upflow, downflow, and horizontal jobs with one cabinet.

Buying Guide

Matching a 4 ton air handler to a job starts with the outdoor unit it needs to pair with. A cabinet needs a nominal cooling capacity that lines up with the condenser or heat pump tonnage, and connection sizes matter just as much: a 3/8 inch liquid line and 7/8 inch suction line are common on this size class, so confirming line set size against the existing or planned refrigerant lines avoids a mismatched brazing job. Cabinet orientation comes next. Multi-position models install upflow, downflow, or horizontal, but the physical dimensions, roughly 21 inches wide, 53 inches tall, and 21 inches deep on a typical 4 ton cabinet, still need to fit the closet, basement, or attic space available. Motor type is the next decision: a fixed-speed PSC motor costs less and suits straightforward single-stage systems, while a variable-speed ECM motor suits zoned ductwork or homes where humidity control and sound level matter more. 4 Ton Air Handlers that need supplemental or emergency heat should be checked against available heat kit sizes before ordering, since Goodman's lineup covers 3 to 25 kW for emergency heat and 3 to 20 kW for heat strips, and the kit has to match both the heat loss calculation and the electrical service at the panel. Electrical requirements round out the checklist: minimum circuit ampacity and maximum fuse size on the nameplate determine wire gauge and breaker size before rough-in electrical gets finalized.

Frequently Asked Questions

What's the difference between a PSC and ECM air handler motor?

A PSC motor runs at one or two fixed speeds and costs less upfront, while an ECM motor adjusts speed continuously to match the load and typically uses less electricity at partial airflow. Goodman offers both motor types across its 4 ton multi-position cabinets, with the ARUF series using PSC and the AVPTC series using ECM. The choice usually comes down to budget versus the comfort and humidity control a variable-speed motor provides.

Can one 4 ton air handler install in any orientation?

Multi-position cabinets install upflow, downflow, or horizontal without needing a different model for each orientation, which is standard across Goodman's ARUF and AVPTC 4 ton lines. Physical dimensions still need to clear the closet, attic, or basement space available regardless of orientation. Molded diverters and a built-in drain pan route condensate correctly in whichever position the unit ends up installed.

What size electric heat kit works with a 4 ton air handler?

Goodman's 4 ton cabinets accept field-installed heat kits ranging from 3 to 25 kW for emergency heat and 3 to 20 kW for supplemental heat strips. Kit sizing depends on the home's heat loss calculation and the electrical service available at the panel. The heat kit installs into the blower compartment without requiring a different air handler cabinet.

What refrigerant line sizes connect to a 4 ton air handler?

A typical 4 ton cabinet like the Goodman ARUF49C14 connects through a 3/8 inch liquid line and a 7/8 inch suction line. Confirming these sizes against the existing or planned line set avoids a mismatched brazing job during installation. Line size stays consistent across most 4 ton air handlers regardless of motor type.

How much does a 4 ton air handler weigh, and does that affect installation?

A 4 ton multi-position cabinet weighs around 135 pounds with dimensions of roughly 21 inches wide, 53 inches tall, and 21 inches deep. That weight and footprint matter when planning attic installations or platforms that need to support the unit. Confirming clearance and structural support before delivery avoids a difficult install-day surprise.

Didn't find what you're looking for? 
Let us know
.