Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Filter menu expanded
Filters
Hide Filters
8 items
Reset
SORT
Top Sellers
Default
Price ▲
Price ▼
Product Availability
–
Show In Stock Only</strong> Filter (5)
Show
In Stock Only
(5)
Brand
–
Comfort-Aire Filter (1)
Comfort-Aire (1)
Goodman Filter (5)
Goodman (5)
LG Filter (2)
LG (2)
Suction Line
–
3/4" Filter (2)
3/4" (2)
Ton
–
4 Filter (6)
4 (6)
Review Score
–
Price Range
–
$900 to $1000 Filter (2)
$900 to $1000 (2)
$1000 to $1500 Filter (4)
$1000 to $1500 (4)
$1500 to $2000 Filter (2)
$1500 to $2000 (2)
Home
HVAC Supplies
4 Ton Evaporator Coils
4 Ton Evaporator Coils
Need a little help?
View our Resources
8 items
FILTER
Grid
List
Sort: Top Sellers
CHPTA4830C3 Compare Checkbox
Compare
AlumaFin7 4 Ton, Painted Horizontal A Evaporator Coil w/ TXV (30" W x 21" D x 21" H)
SKU:
CHPTA4830C3
Goodman
SKU:
CHPTA4830C3
Brand:
Goodman
–
+
$1,032.26
each
ADD TO CART
Add to List
In Stock
Get 1 by
Tue, Oct 13
Total Available: 1,674
In Stock
Get 1 by
Tue, Oct 13
Total Available: 1,674
Add to List
CAPEA4830D3 Compare Checkbox
Compare
CAPEA 4 Ton, R-32, Painted Upflow/Downflow Evaporator Coil w/ EEV (24.5" W x 21" D x 26" H)
SKU:
CAPEA4830D3
Goodman
SKU:
CAPEA4830D3
Brand:
Goodman
–
+
$1,062.44
each
ADD TO CART
Add to List
In Stock
Get 134 by
Tue, Oct 20 - Fri, Oct 23
In Stock
Get 134 by
Tue, Oct 20 - Fri, Oct 23
Add to List
CAPEA4830C3 Compare Checkbox
Compare
CAPEA 4 Ton, R-32, Painted Upflow/Downflow Evaporator Coil w/ EEV (21" W x 21" D x 30" H)
SKU:
CAPEA4830C3
Goodman
SKU:
CAPEA4830C3
Brand:
Goodman
–
+
$1,052.26
each
ADD TO CART
Add to List
In Stock
Get 837 by
Tue, Oct 20 - Fri, Oct 23
In Stock
Get 837 by
Tue, Oct 20 - Fri, Oct 23
Add to List
CHPEA4830C3 Compare Checkbox
Compare
CHPEA 4 Ton, R-32, Painted Horizontal A Evaporator Coil w/ EEV (30" W x 21" D x 21" H)
SKU:
CHPEA4830C3
Goodman
SKU:
CHPEA4830C3
Brand:
Goodman
–
+
$985.72
each
ADD TO CART
Add to List
In Stock
Get 415 by
Tue, Oct 20 - Fri, Oct 23
In Stock
Get 415 by
Tue, Oct 20 - Fri, Oct 23
Add to List
CHPEA4830D3 Compare Checkbox
Compare
CHPEA 4 Ton, R-32, Painted Horizontal A Evaporator Coil w/ EEV (30" W x 21" D x 24.5" H)
SKU:
CHPEA4830D3
Goodman
SKU:
CHPEA4830D3
Brand:
Goodman
–
+
$992.77
each
ADD TO CART
Add to List
In Stock
Get 167 by
Tue, Oct 20 - Fri, Oct 23
In Stock
Get 167 by
Tue, Oct 20 - Fri, Oct 23
Add to List
LKMMA48C1 Compare Checkbox
Compare
A-Coil 4 Ton, R-32, Upflow/Downflow Evaporator Coil w/ TXV (21" W x 21" D x 30" H)
SKU:
LKMMA48C1
LG
SKU:
LKMMA48C1
Brand:
LG
–
+
$1,672.79
each
ADD TO CART
Add to List
Backorder
Get it by
Wed, Nov 11 - Mon, Dec 14
Backorder
Get it by
Wed, Nov 11 - Mon, Dec 14
Add to List
MCG48PC9PS Compare Checkbox
Compare
MCG 4 Ton, R-454B, Cased Multi-Position Coil (21" Wide)
SKU:
MCG48PC9PS
Comfort-Aire
SKU:
MCG48PC9PS
Brand:
Comfort-Aire
–
+
$1,481.81
each
ADD TO CART
Add to List
Backorder
Get it by
Wed, Nov 11 - Mon, Dec 14
Backorder
Get it by
Wed, Nov 11 - Mon, Dec 14
Add to List
LKMMA48D1 Compare Checkbox
Compare
A-Coil 4 Ton, R-32, Upflow/Downflow Evaporator Coil w/ TXV (24-1/2" W x 21" D x 34" H)
SKU:
LKMMA48D1
LG
SKU:
LKMMA48D1
Brand:
LG
–
+
$1,765.56
each
ADD TO CART
Add to List
Backorder
Get it by
Wed, Nov 11 - Mon, Dec 14
Backorder
Get it by
Wed, Nov 11 - Mon, Dec 14
Add to List
Resources
FAQs, Manuals & Videos
Videos
Understanding the R410A Phase Out: New Refrigerants Explained
Close Resources
Didn't find what you're looking for?
Let us know
.
Refresh
×
Video