Apply to be a TradeMaster!
460V 3-Phase 53,400 BTU R-22 Reciprocating Compressor, V5443B

460V 3-Phase 53,400 BTU R-22 Reciprocating Compressor, V5443B

Brand:
AAON
SKU:
V5443B
Rating:
(0)
Q&A:
(0)
460V 3-Phase 53,400 BTU R-22 Reciprocating Compressor, V5443B
$3,059.07 each
In Stock
In Stock
Get 1 Fri, Oct 9 - Wed, Oct 14

Lift Gate

–
This product weighs 105 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Refrigerant Type
R-22
Product Highlight: Voltage
460v
Product Highlight: Capacity (BTU)
53400 BTU Capacity

Description

–
V5443B is an original 460V 3-Phase 53,400 BTU R-22 Reciprocating Compressor manufactured by Aaon.

Specs

–
Refrigerant Type:

R-22

Voltage:

460v

Phase:

3

Capacity (BTU):

53400

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy