Apply to be a TradeMaster!
Main product image of 1" NPT Iron 0.75 to 0.875" Liquidtight 90-Degree Elbow Strain Relief Cord Grip, 2275-TB
Magnifying glass
Hover image to zoom

1" NPT Iron 0.75 to 0.875" Liquidtight 90-Degree Elbow Strain Relief Cord Grip, 2275-TB

Brand:
ABB
SKU:
2275-TB
Rating:
(0)
Q&A:
(0)
1" NPT Iron 0.75 to 0.875" Liquidtight 90-Degree Elbow Strain Relief Cord Grip, 2275-TB
Magnifying glass
Hover image to zoom
$35.31 each
In Stock
In Stock
Get 8 Thu, Oct 22 - Fri, Oct 23
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Iron
Product Highlight: Size
1"
Product Highlight: Angle
90°

Description

–
Liquidtight Strain Relief Cord Connector, 1 Inch, 90 Degree Bend, Meets Coast Guard CG293, Cord Range 0.750 to 0.875 Inch, Malleable Iron

Specs

–
Product Type:

Elbow

Material:

Iron

Angle:

90°

Size:

1"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy