Apply to be a TradeMaster!
Main product image of 2 NPT Iron 1.375 to 1.625" Liquidtight 90-Degree Elbow Strain Relief Cord Grip , 2285
Magnifying glass
Hover image to zoom

2 NPT Iron 1.375 to 1.625" Liquidtight 90-Degree Elbow Strain Relief Cord Grip , 2285

Brand:
ABB
SKU:
2285
Rating:
(0)
Q&A:
(0)
2 NPT Iron 1.375 to 1.625" Liquidtight 90-Degree Elbow Strain Relief Cord Grip , 2285
Magnifying glass
Hover image to zoom
$123.45 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Iron
Product Highlight: Size
2"
Product Highlight: Angle
90°

Description

–
Liquidtight Strain Relief Cord Connector, 2 Inch, 90 Degree Bend, Meets Coast Guard CG293, Cord Range 1.375 to 1.625 Inch, Malleable Iron

Specs

–
Material:

Iron

Angle:

90°

Product Type:

Elbow

Size:

2"

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy