Apply to be a TradeMaster!
Main product image of 2 NPT Zinc 1.125 to 1.375" Liquidtight Straight Strain Relief Cord Grip, 2-5/8" OAL, 2573
Magnifying glass
Hover image to zoom

2 NPT Zinc 1.125 to 1.375" Liquidtight Straight Strain Relief Cord Grip, 2-5/8" OAL, 2573

Brand:
ABB
SKU:
2573
Rating:
(0)
Q&A:
(0)
2 NPT Zinc 1.125 to 1.375" Liquidtight Straight Strain Relief Cord Grip, 2-5/8" OAL, 2573
Magnifying glass
Hover image to zoom
$190.48 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Zinc
Product Highlight: Size
2"
Product Highlight: Angle
Straight

Description

–
Liquidtight Strain Relief Cord Connector, 2 Inch, Straight, Cord Range 1.125 to 1.375 Inch, Die Cast Zinc

Specs

–
Size:

2"

Product Type:

Strain Relief Deluxe Cord Grip

Material:

Zinc

Angle:

Straight

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy