Apply to be a TradeMaster!
Main product image of 12" Zinc .375 to 1.625" Liquidtight Straight Strain Relief Cord Grip, 2574-TB
Magnifying glass
Hover image to zoom

12" Zinc .375 to 1.625" Liquidtight Straight Strain Relief Cord Grip, 2574-TB

Brand:
ABB
SKU:
2574-TB
Rating:
(0)
Q&A:
(0)
12" Zinc .375 to 1.625" Liquidtight Straight Strain Relief Cord Grip, 2574-TB
Magnifying glass
Hover image to zoom
$180.41 each
In Stock
In Stock
Get 9 Fri, Nov 27 - Mon, Nov 30
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Zinc
Product Highlight: Size
12"
Product Highlight: Angle
Straight

Description

–
Liquidtight Strain Relief Cord Connector, 2 Inch, Straight, Cord Range 1.375 to 1.625 Inch, Die Cast Zinc

Specs

–
Size:

12"

Material:

Zinc

Angle:

Straight

Product Type:

Strain Relief Deluxe Cord Grip

Contact

+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy