Apply to be a TradeMaster!
Main product image of 2 NPT Iron 1.75 to 1.965" Liquidtight Straight Strain Relief Cord Grip, 3-1/2" OAL, 2576
Magnifying glass
Hover image to zoom

2 NPT Iron 1.75 to 1.965" Liquidtight Straight Strain Relief Cord Grip, 3-1/2" OAL, 2576

Brand:
ABB
SKU:
2576
Rating:
(0)
Q&A:
(0)
2 NPT Iron 1.75 to 1.965" Liquidtight Straight Strain Relief Cord Grip, 3-1/2" OAL, 2576
Magnifying glass
Hover image to zoom
$157.87 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Iron
Product Highlight: Size
2"
Product Highlight: Angle
Straight

Description

–
Liquidtight Strain Relief Cord Connector, 2 Inch, Straight, Cord Range 1.750 to 1.965 Inch, Malleable Iron

Specs

–
Product Type:

Strain Relief Deluxe Cord Grip

Material:

Iron

Angle:

Straight

Size:

2"

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy